4 FOOT 6 LAMP F32T8

Item #: 380241

Cat #: FBD632-UNV-1/42-EB

UPC: 782343393406

Sign In or Register to view pricing and more.
Documents & Guides
4 FOOT 6 LAMP F32T8

Overview

4 FOOT 6 LAMP F32T8
Also known as: 782343393406, FBD632-UNV-1/42-EB

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)