

60 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300Vdc
Item #: 380196
Cat #: TCF60RN
UPC: 051712222556
Documents & Guides
60 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Sign In or Register to view pricing and more.
Overview
60 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712222556, TCF60RN
Specifications
Speed: | Time Delay, Slow Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Amps: | 60 |
Class: | CF |
Length: | 2.130 in |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Speed: | Time Delay, Slow Blow |
Volts DC: | 300 |
Class: | CF |
Interrupt Rating DC: | 100 kA |
Volts AC: | 600 |
Amps: | 60 |
Length: | 2.130 in |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)