General Purpose Strip, 8', 120/277V

Item #: 380080

Cat #: CS8-232-4ELWU

UPC: 078531011949

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, 8 ft, 2 Lamp, 25;28;30;32 Watt, T8, Electronic Instant Start, 120/277V

Overview

General Purpose Strip, 8 ft, 2 Lamp, 25;28;30;32 Watt, T8, Electronic Instant Start, 120/277V
Also known as: 078531011949, CS8-232-4ELWU

Specifications

Type: 2-Lamp
Wattage: 32, 28, 25, 30
Volts AC: 120, 277
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Standards: California Proposition 65
Wattage: 32, 28, 25, 30
Length: 8 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)