Relay, Ice Cube, Sirius, 8-Pin, 16A, 2PDT, Basic, 120VAC Coil

Item #: 379970

Cat #: 3TX7112-1DF13C

UPC: 754554970141

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Sirius, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 120 Volt AC Coil

Overview

Relay, Ice Cube, Sirius, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 120 Volt AC Coil
Also known as: 754554970141, 3TX7112-1DF13C

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Amps: 16
Volts AC Control: 120
Type: Relay, IceCube
Base: 8-Pin
Poles: 2
Mounting: Socket
Amps: 16

Customer Reviews

No reviews for this product
(0)