FUT.FLOOD 18W NEUT 120V TO

Item #: 379965

Cat #: FFLED18NW

UPC: 019813176093

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 18W NEUTRAL LED 120V TO 277V WHITE

Overview

FUTURE FLOOD 18W NEUTRAL LED 120V TO 277V WHITE
Also known as: 019813176093, FFLED18NW

Specifications

Mounting: Arm
Wattage: 18
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Lumens: 2416
Mounting: Arm
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 18
Color: White
Lumens: 2416

Customer Reviews

No reviews for this product
(0)