24-Hour Timer Mechanism, DPST, 40A, 208-277V

Item #: 379793

Cat #: T106M

UPC: 078275000285

Sign In or Register to view pricing and more.
Documents & Guides
24-Hour Timer Mechanism, DPST, 40 Amp, 208-277 Volt

Overview

24-Hour Timer Mechanism, DPST, 40 Amp, 208-277 Volt
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275000285, T106M

Specifications

Type: Mechanical, DPST, Mechanism
Range: 24 hr
Volts AC: 277, 240, 208
Poles: 1
Wattage: 3
Amps: 40
Type: Mechanical, DPST, Mechanism
Volts AC: 277, 240, 208
Wattage: 3
Range: 24 hr
Poles: 1
Amps: 40

Customer Reviews

No reviews for this product
(0)