CLOCK HANG REC RCPT, 15A 125V, TR, IV

Item #: 379340

Cat #: RR151CHITR

UPC: 883778302169

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Tamper Resistant Receptacle, Clock Hanger, Residential Grade, 15A 125V,2-Pole 3-WireGrounding, 5-15R, Ivory

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Tamper Resistant Receptacle, Clock Hanger, Residential Grade, 15A 125V,2-Pole 3-WireGrounding, 5-15R, Ivory
Also known as: 883778302169, RR151CHITR

Specifications

Mounting: Screw
Amps: 15
Color: Ivory
Type: Single Receptacle
NEMA Configuration: 5-15R
Mounting: Screw
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)