Long Flared Barrel Lug, 2-Hole, Copper

Item #: 379054

Cat #: LCCF500-12-6

UPC: 074983753208

Sign In or Register to view pricing and more.
Long Flared Barrel Lug, 2-Hole, Copper, 500 kcmil Cable, 1/2" Bolt Holes, 1.75" Hole Spacing

Overview

Long Flared Barrel Lug, 2-Hole, Copper, 500 kcmil Cable, 1/2" Bolt Holes, 1.75" Hole Spacing
Also known as: 074983753208, LCCF500-12-6

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)