EXB Bolted Enclosure, NEMA 4, 24 x 30 x 8", Aluminum

Item #: 378720

Cat #: EXB-24308-N34

UPC: 783936119366

Sign In or Register to view pricing and more.
EXB Bolted Enclosure With Hinge Cover, NEMA 4, 24 x 30 x 8 Inch, Copper Free Aluminum With Gray Lacquer Paint Finish

Overview

EXB Bolted Enclosure With Hinge Cover, NEMA 4, 24 x 30 x 8 Inch, Copper Free Aluminum With Gray Lacquer Paint Finish
All enclosure sizes 8 x 12 x 6 Inch and larger are supplied standard with hinges mounted on the left side. Smaller enclosures are drilled for field installation of two Killark HINGE-9 assemblies or can be installed at factory by adding SU2 to catalog number. For hinges to be located in other positions, specify when ordering.
Also known as: 783936119366, EXB-24308-N34

Specifications

Width: 30 in
Depth: 8 in
Height: 24 in
Color: Gray
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Finish: Painted
Material: Copper Free Aluminum
Width: 30 in
Height: 24 in
Standards: California Proposition 65
Finish: Painted
Depth: 8 in
Color: Gray
IP/NEMA Rating: NEMA 4
Material: Copper Free Aluminum

Customer Reviews

No reviews for this product
(0)