Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Overview
20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Also known as: 784474546980, 63-14043-843
Specifications
Phase: | 3 |
Color: | Blue |
Amps: | 20 |
IP/NEMA Rating: | NEMA 4X |
Phase: | 3 |
Amps: | 20 |
Color: | Blue |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)