Wireway Connector, Type 1 Lay-In, 12" x 12"

Item #: 378534

Cat #: 1212GC

UPC: 784572101609

Wireway U-Connector for Lay-In Type 1 Screw Cover, 12 x 12 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway U-Connector for Lay-In Type 1 Screw Cover, 12 x 12 Inch
Also known as: 784572101609, 1212GC

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)