Wireway End Plate, 12" x 12", Type 1, Gray, No KO

Item #: 378532

Cat #: 1212GE-NK

UPC: 784572101623

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 12 x 12 Inch, Type 1, Gray, No Knockout

Overview

Wireway Closure Plate, 12 x 12 Inch, Type 1, Gray, No Knockout
Also known as: 784572101623, 1212GE-NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)