SCREW COVER

Item #: 378529

Cat #: 121296-GSC1-NK

UPC: 784572272842

Sign In or Register to view pricing and more.
Documents & Guides
MLB 121296-GSC1-NK SCREW COVER

Overview

MLB 121296-GSC1-NK SCREW COVER
Also known as: 784572272842, 121296-GSC1-NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 96 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 96 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)