![Halogen Capsule Lamp, T3, 50W, 12V Halogen Capsule Lamp, T3, 50W, 12V](https://rexel-cdn.com/products/image.jpg?i=1FF2542E-E9C6-4DCB-82C2-496EEBF1D819&f=420)
Halogen Capsule Lamp, T3, 50W, 12V
Item #: 378430
Cat #: 0443800
UPC: 030721044380
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 900, CRI: 100, Color Temperature: 3050K
Overview
Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 900, CRI: 100, Color Temperature: 3050K
Also known as: 030721044380, 0443800
Specifications
Volts AC: | 12 |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Lumens: | 900 |
Light Technology: | Halogen |
Base: | 2-Pin (GY6.35) |
Color Temperature: | 3050 (Warm White) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Lumens: | 900 |
Base: | 2-Pin (GY6.35) |
Shape: | T3 (Tubular) |
Wattage: | 50 |
Light Technology: | Halogen |
Color Temperature: | 3050 (Warm White) |
Customer Reviews
No reviews for this product
(0)