This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
streamline® Low Profile Strobe Light - Available In 12–48vdc, 120vac And 240vac; Integrated 1/2–inch Male Pipe Mount; Five Dome Colors; Screw–on Lens Provides Easy Access; Low Profile — Model Lp3s Is Only 5"high; Optional Dome Guard; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Uland Cul Listed, Csa Certified, Ce Approved
Overview
streamline® Low Profile Strobe Light - Available In 12–48vdc, 120vac And 240vac; Integrated 1/2–inch Male Pipe Mount; Five Dome Colors; Screw–on Lens Provides Easy Access; Low Profile — Model Lp3s Is Only 5"high; Optional Dome Guard; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Uland Cul Listed, Csa Certified, Ce Approved
Also known as: 782979207825, LP3M-120G
Specifications
Material: | Polycarbonate |
Color: | Green |
Material: | Polycarbonate |
Color: | Green |
Customer Reviews
No reviews for this product
(0)