Cord Grip, Straight, Size: 3", Cord Range: 3.00 - 3.25", Aluminum

Item #: 377959

Cat #: SHC1095

UPC: 783585200958

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 3 Inch, Cord Range: 3.00 - 3.25 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 3 Inch, Cord Range: 3.00 - 3.25 Inch, Material: Aluminum
Also known as: 783585200958, SHC1095

Specifications

Diameter: 3 in
Material: Aluminum
Diameter Range: 3 - 3.250 in
Diameter: 3 in
Diameter Range: 3 - 3.250 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)