Low Profile Multiple Tie Plate, 3", #6 (M3), Natural

Item #: 377956

Cat #: MTP2S-E6-C

UPC: 074983584314

Sign In or Register to view pricing and more.
Low Profile Multiple Tie Plate, Length: 3", Uses #6 (M3) Screws, Nylon 6.6, Indoor, Natural, Package of 100

Overview

Low Profile Multiple Tie Plate, Length: 3", Uses #6 (M3) Screws, Nylon 6.6, Indoor, Natural, Package of 100
Panduit’s MTP2S-E6-C Multiple Tie Plates are designed to secure bundles that are closely spaced. With their low profile design, bundles stay close to mounting surface making them ideal for areas where overhead space is limited. These mounts can be used with miniature through standard cable ties and are intended for use in indoor environments. Supports two bundles and uses #6 (M3) screws. Made of Nylon 6.6, are natural in color and come in packages of 100.
Also known as: 074983584314, MTP2S-E6-C

Specifications

Color: Natural
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw
Material: Nylon

Customer Reviews

No reviews for this product
(0)