9W PAR20 LED Lamp, 30K

Item #: 377952

Cat #: LED9E26P2030KFL

UPC: 762148177937

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, PAR20, 9W, 120V, FL40, 3000KDimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, 40W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ###

Overview

Dimmable LED Lamp, PAR20, 9W, 120V, FL40, 3000KDimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, 40W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ###
Also known as: 762148177937, LED9E26P2030KFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR20 (Sealed Beam)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 85
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)