1
more

Stainless Steel Service Entrance Wedge Clamp
Item #: 377930
Cat #: W62D
UPC: 783786332113
Documents & Guides
Stainless Steel Service Entrance Wedge Clamp For Wire Range: 2-6 Stranded, 1-6 Solid, Length 12 Inches X 2-3/8 Inches, Color Code Orange, Tensile Value 1300 Pounds.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Stainless Steel Service Entrance Wedge Clamp For Wire Range: 2-6 Stranded, 1-6 Solid, Length 12 Inches X 2-3/8 Inches, Color Code Orange, Tensile Value 1300 Pounds.
Also known as: 783786332113, W62D
Specifications
Gauge: | 4 AWG, 2 AWG, 6 AWG |
Diameter: | 2 3/8 in |
Material: | Stainless Steel |
Type: | Service Wedge Clamp |
Gauge: | 4 AWG, 2 AWG, 6 AWG |
Material: | Stainless Steel |
Diameter: | 2 3/8 in |
Type: | Service Wedge Clamp |
Customer Reviews
No reviews for this product
(0)