Multimedia Outlet Housing, Low Profile, Surface, Ivory, 2-Ports

Item #: 37793

Cat #: CBXJ2EI-A

UPC: 074983586844

Sign In or Register to view pricing and more.
Documents & Guides
Multimedia Outlet Housing, Low Profile, Surface, Ivory, 2-PortsMini-Com® 2-Port Surface Mount Box, Electric Ivory, Includes Built-in Removable Blank to Add a Second Module. Dimensions: 0.91 Inch Height x 1.77 Inch Width x 2.44 Inch Length (23.1 mm x 45.0 mm x 62.0 mm)

Overview

Multimedia Outlet Housing, Low Profile, Surface, Ivory, 2-PortsMini-Com® 2-Port Surface Mount Box, Electric Ivory, Includes Built-in Removable Blank to Add a Second Module. Dimensions: 0.91 Inch Height x 1.77 Inch Width x 2.44 Inch Length (23.1 mm x 45.0 mm x 62.0 mm)
Also known as: 074983586844, CBXJ2EI-A

Specifications

Mounting: Surface
Color: Electric Ivory
Length: 2.440 in
Height: 0.910 in
Width: 1.770 in
Number of Ports: 2
Mounting: Surface
Length: 2.440 in
Width: 1.770 in
Color: Electric Ivory
Height: 0.910 in
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)