3 Light Etched Glass Traditional Bath Vanity Light, Brushed Nickel

Item #: 377757

Cat #: P2020-09

UPC: 785247167180

Sign In or Register to view pricing and more.
Three Light Etched Glass Traditional Bath Vanity Light, 22.375 Inch x 6.875 Inch x 8.1875 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Etched Glass Traditional Bath Vanity Light, 22.375 Inch x 6.875 Inch x 8.1875 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Brushed Nickel oval metal arms gracefully breeze over and support etched glass shades. Uniquely designed three-light fixture can create different looks as its versatility allows it to be mounted up or down.
Also known as: 785247167180, P2020-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Mounting: Wall
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)