SurfaceMountBox,2Pt,JP,IW,EA

Item #: 37771

Cat #: CBXJ2IW-A

UPC: 074983586851

Sign In or Register to view pricing and more.
Mini-Com« surface mount box accepts up to two Mini-Com« Modules. Includes built-in removable blank. Supplied with adhesive backing. International White.

Overview

Mini-Com« surface mount box accepts up to two Mini-Com« Modules. Includes built-in removable blank. Supplied with adhesive backing. International White.
Also known as: 074983586851, CBXJ2IW-A

Specifications

Mounting: Surface
Color: Off-White
Length: 2.440 in
Height: 0.910 in
Width: 1.770 in
Number of Ports: 2
Mounting: Surface
Length: 2.440 in
Width: 1.770 in
Color: Off-White
Height: 0.910 in
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)