Decora Wallplate, 1-Gang, Polycarbonate, Gray

Item #: 377688
Cat #: SW26-GRY
UPC: 785007037746
Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decora, Polycarbonate, Screwless, Sub-Plate Included, Gray

Overview

Wall Plate, 1-Gang, Decora, Polycarbonate, Screwless, Sub-Plate Included, Gray
Also known as: 785007037746, SW26-GRY

Specifications

Material: Polycarbonate
Size: Standard
Color: Gray
Type: GFCI, Decora
Gangs: 1
Mounting: Screwless
Material: Polycarbonate
Color: Gray
Gangs: 1
Size: Standard
Type: GFCI, Decora
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)