Sign In or Register to view pricing and more.
Nine-light, 2-tier chandelier features a pleasingly simple Brushed Nickel frame while visually interesting textured white linen glass are complemented by a crisp, clear edge accent. Six feet of 9 gauge chain is supplied for ceiling chain mount. Create the sophisticated feel of modern, urban living in your home - no matter where you live.
Overview
Nine-light, 2-tier chandelier features a pleasingly simple Brushed Nickel frame while visually interesting textured white linen glass are complemented by a crisp, clear edge accent. Six feet of 9 gauge chain is supplied for ceiling chain mount. Create the sophisticated feel of modern, urban living in your home - no matter where you live.
Also known as: 785247168101, P4626-09
Specifications
Wattage: | 100 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 100 |
Material: | Steel |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)