Heat Shrink, Heavy-Wall, 14 - 10 AWG, Black, 25' Reel

Item #: 377339

Cat #: HS16-12-25

UPC: 786210776118

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 Volt, Conductor Range 14 AWG - 10 AWG, Shrink Ratio 3:1, Insulation Diameter Range 0.12 Inch - 0.35 Inch, Relaxed Tube Length 25 Foot Reel, Provides Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 Volt, Conductor Range 14 AWG - 10 AWG, Shrink Ratio 3:1, Insulation Diameter Range 0.12 Inch - 0.35 Inch, Relaxed Tube Length 25 Foot Reel, Provides Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Shrink-Kon heavy wall heat shrinkable tubing is made of thermally stabilized cross-linked polyolefin, enabling a recovered wall thickness greater than that of the cable jacket replaced.
Also known as: 786210776118, HS16-12-25

Specifications

Length: 25 ft
Color: Black
Allowable Gauge Range: 14 - 10
Length: 25 ft
Allowable Gauge Range: 14 - 10
Color: Black

Customer Reviews

No reviews for this product
(0)