This product may not be available in all locations.
2
more

Power Distribution Block, 1P, 760A, 600VAC, 2 Main/2 Branch
Item #: 377330
Cat #: 9080LBA1652021
UPC: 785901097396
Documents & Guides
Power Distribution Block, 1 Pole, 760 Amp, 600 Volt AC, 2 Main/2 Branch, Thermoplastic Block
Sign In or Register to view pricing and more.
Overview
Power Distribution Block, 1 Pole, 760 Amp, 600 Volt AC, 2 Main/2 Branch, Thermoplastic Block
Also known as: 785901097396, 9080LBA1652021
Specifications
Mounting: | Surface |
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)