Panel For Junction Box, 24" x 24", Steel

Item #: 251392

Cat #: AW2424P

UPC: 782051794151

Documents & Guides
Panel For Junction Box, 24 Inch x 24 Inch, Material: Steel, Finish: White Powder Coat
Sign In or Register to view pricing and more.

Overview

Panel For Junction Box, 24 Inch x 24 Inch, Material: Steel, Finish: White Powder Coat
Also known as: 782051794151, AW2424P

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
Width: 24 in
Color: White
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)