LED Exit With Battery Back-Up, White, Green Letters

Item #: 377313

Cat #: ELX-603-G-W

UPC: 847801018090

Documents & Guides
LED Exit With Battery Back-Up, White, Green Letters, 120/277 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Exit With Battery Back-Up, White, Green Letters, 120/277 Volt
This fixture is an excellent choice when fast installation and an attractive appearance are priorities. Its long-lasting LEDs consume less than two watts of energy and are rated for a life of up to 25 years. If AC power is lost, the fixture provides at least 90 minutes of illumination and will automatically recharge after discharge. The operation of this product can easily be monitored and controlled with the use of a conveniently located test switch that indicates charge and diagnostic state.
Also known as: 847801018090, ELX-603-G-W

Specifications

Material: Thermoplastic
Wattage: 2
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 2
Color: White/Green

Customer Reviews

No reviews for this product
(0)