Case-Outdoor, Type 3R Metal, Beige

Item #: 377065

Cat #: 2T2485GA

UPC: 078275701595

Documents & Guides
IMT 2T2485GA BEIGE METAL CASE
Sign In or Register to view pricing and more.

No associated products found.

Overview

IMT 2T2485GA BEIGE METAL CASE
Also known as: 078275701595, 2T2485GA

Specifications

Type: Heavy Duty
Color: Beige
Material: Steel
IP/NEMA Rating: NEMA 3
Type: Heavy Duty
Material: Steel
Color: Beige
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)