PULL CHAIN COMPACT FLUORESCENT FXTR

Item #: 376981

Cat #: LH-CFL2

UPC: 085339870067

Documents & Guides
13 Watt-GU24 10,000 HR pull chain compact fluorescent light fixture with lens - Energy Star listed luminaire, polycarbonate lens with spring loaded snap tab assembly, wire leads, base sized to fit over 3.5" and 4" electric outlet boxes, mounting screws and wire connectors included - Compact fluorescent luminaires for use in attics, basements, closets and garages where pull chain on/off switch is required - Pull chain - 120 VAC, .22 Amp rating - Size: W=5.06", H=3.04" - Mounts on standard 3 1/2" and 4" electric outlet boxes
Sign In or Register to view pricing and more.

No associated products found.

Overview

13 Watt-GU24 10,000 HR pull chain compact fluorescent light fixture with lens - Energy Star listed luminaire, polycarbonate lens with spring loaded snap tab assembly, wire leads, base sized to fit over 3.5" and 4" electric outlet boxes, mounting screws and wire connectors included - Compact fluorescent luminaires for use in attics, basements, closets and garages where pull chain on/off switch is required - Pull chain - 120 VAC, .22 Amp rating - Size: W=5.06", H=3.04" - Mounts on standard 3 1/2" and 4" electric outlet boxes
Also known as: 085339870067, LH-CFL2

Specifications

Material: Polycarbonate
Wattage: 13
Color: White
Material: Polycarbonate
Color: White
Wattage: 13

Customer Reviews

No reviews for this product
(0)