Wlplt 1G W/0.375" Hole Thermoset Ovr WH

Item #: 376903

Cat #: 2728W-BOX

UPC: 032664533044

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Telephone and coaxial wallplate, White, 0.37" Hole Cutout, Thermoset, Single- gang, Oversize, ED Box

Overview

Eaton Telephone and coaxial wallplate, White, 0.37" Hole Cutout, Thermoset, Single- gang, Oversize, ED Box
Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.
Also known as: 032664533044, 2728W-BOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: White
Type: Residential
Material: Thermoset
Gangs: 1
Type: Residential
Mounting: Screw
Color: White

Customer Reviews

No reviews for this product
(0)