![Dsn60 Inlet, Male Dsn60 Inlet, Male](https://rexel-cdn.com/products/mel6368072.jpg?i=001D4DB9-B8D3-495B-8FE9-5B4E4D4823BD&f=420)
Dsn60 Inlet, Male
Item #: 376605
Cat #: 63-68072
UPC: 784474548991
Documents & Guides
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Polarity 2 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa70e, Size: 3.07 Dia X 2.13in, Amperage Rating: 60amp, Voltage Rating: 250v, Material: Polyester
Sign In or Register to view pricing and more.
Overview
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Polarity 2 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa70e, Size: 3.07 Dia X 2.13in, Amperage Rating: 60amp, Voltage Rating: 250v, Material: Polyester
Also known as: 784474548991, 63-68072
Specifications
Customer Reviews
No reviews for this product
(0)