2" BX/SURF CVR, ALUM

Item #: 376511

Cat #: GAT-6

UPC: 042269453951

Sign In or Register to view pricing and more.
RED GAT-6 2" BX/SURF CVR, ALUM,

Overview

RED GAT-6 2" BX/SURF CVR, ALUM,
Also known as: 042269453951, GAT-6

Specifications

Diameter: 2 in
Material: Aluminum
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 2 in
Hub Diameter: 1 in
Material: Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)