Fluorescent Lamp, Circular, T9, 22W, 4100K

Item #: 376394

Cat #: 00548E

UPC:

Documents & Guides
Fluorescent, Circline Lamp, 22 Watt, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1050, CRI: 62, Color Temp: 4100K, Rated Average Life: 11,000 Hours
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, Circline Lamp, 22 Watt, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1050, CRI: 62, Color Temp: 4100K, Rated Average Life: 11,000 Hours
Also known as: 00548E

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1050
Color Rendering Index (CRI): 62
Wattage: 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Lumens: 1050
Wattage: 22
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)