1
more
![Industrial Cat 6 RJ45 UTP Bulkhead Coupler Industrial Cat 6 RJ45 UTP Bulkhead Coupler](https://rexel-cdn.com/products/23ae0a530e93e731f21162377ab374010f8207d6-large.jpg?i=8D42373E-6376-4D83-BF09-063BF8D224AC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Bulkhead Coupler, Category 6/Class E, RJ45, 8-Position, 8-Wire, Black
Overview
Industrial Bulkhead Coupler, Category 6/Class E, RJ45, 8-Position, 8-Wire, Black
Industrial Ethernet Coupler, Category 6. Provides convenient plug to plug connection point between the hardened switch and automation device. Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 plug or patch cord. Designed to exceed performance requirements of the ANSI/TIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E standards. Meets industrial Ethernet specifications from ODVA, TIA, and IEC sealed RJ45 connectors. Gasket and seal made of inert, chemically resistant material. Connector components are made of high temperature rated material. Tethered caps maintain seal during unmated connection.
Also known as: 074983104802, IAEBHC6
Specifications
Type: | Coupler |
Color: | Black |
Type: | Coupler |
Color: | Black |
Customer Reviews
No reviews for this product
(0)