FLOOR BOX SG SINGLE RECPT NICKEL

Item #: 376249

Cat #: FB1-TR-SR-N

UPC: 785007108774

Sign In or Register to view pricing and more.

Overview

WIREMOLD
Also known as: 785007108774, FB1-TR-SR-N

Specifications

Material: Thermoplastic
Width: 2.125 in
Height: 4.500 in
Depth: 1.250 in
Material: Thermoplastic
Height: 4.500 in
Width: 2.125 in
Depth: 1.250 in

Customer Reviews

No reviews for this product
(0)