Incandescent Lamp, CA9-1/2, 40W, 130V, Clear

Item #: 375953

Cat #: 0367500

UPC: 030721036750

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: CA9-1/2 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 330, Lamp Finish: Clear

Overview

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: CA9-1/2 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 330, Lamp Finish: Clear
Also known as: 030721036750, 0367500

Specifications

Volts AC: 130
Lumens: 330
Wattage: 40
Shape: CA9-1/2 (Bent Tip)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Wattage: 40
Light Technology: Incandescent
Lumens: 330
Shape: CA9-1/2 (Bent Tip)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)