Disconnect Switch, A/C, Fused, Pullout, 30A, 240VAC, NEMA 3R

Item #: 375731

Cat #: U3832

UPC: 784572586925

Sign In or Register to view pricing and more.
Documents & Guides
MLB U3832 30A FUSIBLE DISCONNECT

Overview

MLB U3832 30A FUSIBLE DISCONNECT
Also known as: 784572586925, U3832

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)