Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, Aluminum, White
Item #:
374926
Cat #:
WPB26-W
UPC:
785007261424
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, Aluminum Die Cast, White, (2) Close-Up Plugs and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, Aluminum Die Cast, White, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007261424, WPB26-W
Specifications
Gangs: | 1 |
Color: | White |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Gangs: | 1 |
Material: | Aluminum |
Number of Threaded Outlets: | 5 |
Color: | White |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)