Plug, 15A, 125V, Clamp-Lock, 5-15P

Item #: 374915

Cat #: PS515-PCLBCCV4

UPC: 785007017618

Sign In or Register to view pricing and more.
Documents & Guides
Plug, 15A, 125V, Clamp-Lock, 5-15P

Overview

Plug, 15A, 125V, Clamp-Lock, 5-15P
Also known as: 785007017618, PS515-PCLBCCV4

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Connector, Industrial Grade
Volts AC: 120
Color: Black/White
NEMA Configuration: 5-15P
Volts AC: 120
Type: Grounding, Connector, Industrial Grade
Color: Black/White

Customer Reviews

No reviews for this product
(0)