This product has been discontinued.
![Desktop Power Center, 15A, 125V, 6' Cord Desktop Power Center, 15A, 125V, 6' Cord](https://rexel-cdn.com/products/wmdwsc320s.jpg?i=2BF90A05-E269-45F1-B6D9-902DE74FB22E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Desktop Power Center. Color: Black. Receptacles: (3) 15 Amp, 125V, NEMA 5-15R. Additional: (2) USB Outlets. (6') Power Cord.
Overview
Desktop Power Center. Color: Black. Receptacles: (3) 15 Amp, 125V, NEMA 5-15R. Additional: (2) USB Outlets. (6') Power Cord.
The Desktop Power Center is a solution to provide power and USB charging at the work surface. It utilizes the existing cord drop openings in current office desks and workspace table tops. Also provided is an alternative mounting method which latches onto the side of a desk or table top.
Also known as: 786776173185, WSC320-S
Specifications
Type: | Plastic, USB |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
Length: | 12 ft |
Type: | Plastic, USB |
Color: | Black |
Length: | 12 ft |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)