![Strobe Lamp, Replacement, For use with FB2PST Series Beacons Strobe Lamp, Replacement, For use with FB2PST Series Beacons](https://rexel-cdn.com/products/image.jpg?i=76384E94-EF94-457A-B189-146DBCC737FF&f=420)
Strobe Lamp, Replacement, For use with FB2PST Series Beacons
Item #: 37439
Cat #: K8107177A
UPC: 782979114321
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Lamp, Strobe. For use with FB2PST Series Beacons.
Overview
Replacement Lamp, Strobe. For use with FB2PST Series Beacons.
Federal Signal’s FB2PSTX explosion-proof strobe light is a compact unit that produces a “lightning bolt” flash of light. Measuring 13.69" (348mm) high and 7.44" (189mm) in diameter, the FB2PSTX is available in 12-24VDC, 24VDC and 120VAC. These strobe lights are well suited for a wide range of explosion-proof warning light applications. All models are UL and cUL Listed for indoor/outdoor and marine use. This model is UL Listed for Class I, Division 1, Groups C and D; Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; Class II, Division 2, Groups F and G; and Class III. Model FB2PSTX has a self-contained power supply. The copper-free aluminum finned base dissipates heat and ensures long life. The outer dome is made of tempered glass. Polycarbonate inner lenses are available in Amber, Blue, Clear, Green and Red. A rugged ceiling mount fixture is standard; optional wall mounts and dome guards are also available. The FB2PST-I features a voltage in-rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in-rush sensitive devices. The Model FB2PSTX is suited for any application where a superior visual signal is needed and is especially effective for warning of industrial hazards, process control, status indication or in areas with high ambient noise levels.
Also known as: 782979114321, K8107177A
Specifications
Color: | Clear |
Type: | Strobe, Lamp |
Color: | Clear |
Type: | Strobe, Lamp |
Customer Reviews
No reviews for this product
(0)