TURNLOK RECEPTACLE 3W 20A 3P 480V

Item #: 374095

Cat #: L1220-R

UPC: 785007122053

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle 3wire 20amp 3phase 480v

Overview

Turnlok Receptacle 3wire 20amp 3phase 480v
Also known as: 785007122053, L1220-R

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)