4
more

Sign In or Register to view pricing and more.
Canvas Tool Bag, Dimensions: 16" x 6" x 14", Features: Moisture-Resistant, Vinyl Bottom/Lower Sides
Overview
Canvas Tool Bag, Dimensions: 16" x 6" x 14", Features: Moisture-Resistant, Vinyl Bottom/Lower Sides
The Klein Tools 16-Inch (406.4 mm) Tool Bag is built of heavy-duty No. 8 natural canvas. It features two retaining straps with buckles for a secure closure and stitched and riveted leather handles for comfort and strength. The bag's seams are reinforced with rivets for added durability.
Also known as: 092644553028, 5102-16
Specifications
Wattage: | 100 |
Volts AC: | 120 |
Height: | 6 in |
Type: | Tool Bag |
Diameter: | 24 1/4 in |
Width: | 6 in |
Length: | 14 in |
Standards: | California Proposition 65 |
Wattage: | 100 |
Height: | 6 in |
Diameter: | 24 1/4 in |
Length: | 14 in |
Volts AC: | 120 |
Type: | Tool Bag |
Width: | 6 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)