This product has been discontinued.

Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Item #: 37376
Cat #: 1786C-B
UPC: 782640270103
Documents & Guides
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass.
Also known as: 782640270103, 1786C-B, Dinger
Specifications
Mounting: | Surface |
Color: | Brass |
Volts AC Range: | 12 - 48 |
Volts DC Range: | 12 - 48 |
Mounting: | Surface |
Volts AC Range: | 12 - 48 |
Color: | Brass |
Volts DC Range: | 12 - 48 |
Customer Reviews
No reviews for this product
(0)