Switch_OVERCURRENT_20A_400V

Item #: 37366

Cat #: 5SY4320-7

UPC: 754554876375

Sign In or Register to view pricing and more.
Documents & Guides
Switch_OVERCURRENT -20A_400V

Overview

Switch_OVERCURRENT -20A_400V
Also known as: 754554876375, 5SY4320-7

Specifications

Mounting: DIN Rail
Amps: 20
Volts AC: 400
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 400
Amps: 20
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)