This product may not be available in all locations.
Speaker Amplifier, 120VAC, 114dB @ 10'
Item #: 37360
Cat #: 302GC-120
UPC: 782979200802
Sign In or Register to view pricing and more.
Documents & Guides
Speaker Amplifier, 120 Volt AC, 0.30 Amp, 114 Decibel at 10 Feet, NEMA 3R, Indoor/Outdoor, Gray
Overview
Speaker Amplifier, 120 Volt AC, 0.30 Amp, 114 Decibel at 10 Feet, NEMA 3R, Indoor/Outdoor, Gray
Federal Signal's FED302GC-120 SelecTone® Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels.
Also known as: 782979200802, 302GC-120
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Color: | Gray |
Type: | Amplifier |
Amps: | 0.300 |
Material: | Aluminum |
Volts AC: | 120 |
Color: | Gray |
Amps: | 0.300 |
Mounting: | Surface |
Type: | Amplifier |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)