SELF GROUNDING 4W AC 15A 120V SW IV

Item #: 373453

Cat #: 664-SIG

UPC: 785007256567

Sign In or Register to view pricing and more.
Documents & Guides
Four-Way, Self Grounding Switch, 15 amps, 120 volts,

Overview

Four-Way, Self Grounding Switch, 15 amps, 120 volts,
Also known as: 785007256567, 664-SIG

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 15
Color: Ivory
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)