HOSP GRAD DUP RECEPT 20A 125VAC LA

Item #: 373275

Cat #: PS8300-HLA

UPC: 785007860061

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond

Overview

Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond
Also known as: 785007860061, PS8300-HLA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)