Circline Replaceable Ballast w/ Hardwire Base, 1-Lamp, 40W, 120V

Item #: 373145

Cat #: 17040HW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Circline Replaceable Ballast w/ Hardwire Base, Modified Rapid Start, 1-Lamp, Lamp Wattage: 40, 120 Volt

Overview

Circline Replaceable Ballast w/ Hardwire Base, Modified Rapid Start, 1-Lamp, Lamp Wattage: 40, 120 Volt
Also known as: 17040HW

Specifications

Type: Rapid Start, Electronic
Volts AC: 120
Wattage: 40
Light Technology: Fluorescent
Type: Rapid Start, Electronic
Wattage: 40
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)